£38.49
Ex VAT
£46.19
Inc VAT
Product Details
Product Specification
The spring-loaded steering wheel alignment tool is designed in order to clamp onto the steering wheel before undertaking alignment. This tool is perfect for carrying out a steering or front suspension repair or adjustment to ensure the steering wheel is centralised.
Features and Benefits
• To ensure a level steering wheel during front wheel alignment
• Spring loaded, allowing automatic centring & self retaining
• Fits steering wheels with an internal diameter range 170 - 250mm & 280 - 340mm
• Features a spirit level to indicate the horizontal position
• Useful for ADAS & other modern driver assistance systems
• Ideal for bodyshops, garages and tyre fitting centres
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341082666 |
ECLASS Code | 21049090 |
Length | 370mm |
Number of Pieces | 1 |
Product Type | Steering Alignment |
Tool Material | Aluminium |
UNSPSC Code | 27141001 |
Weight | 286g |