£7.79
Ex VAT
£9.35
Inc VAT
Product Details
Product Specification
The Suction Cup Dent Puller is a versatile toolset designed to tackle various tasks, including removing small dents, lifting and positioning tiles, glass, and marble. It is also well-suited for securely holding wing mirrors during repairs or installations. With a diameter of 90mm, these suction cups provide a substantial contact area for reliable suction and grip. This ensures a strong hold on different surfaces, making it easier to remove dents or manipulate objects.
Features and Benefits
• Diameter: 90mm
• Max lifting capacity: 10kg per cup
• Rubber vacuum
•Suitable to hold wingmirrors during repairs
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341065676 |
ECLASS Code | 21049090 |
Length | 290mm |
MFR Part No. | 3664 |
Number of Pieces | 2 |
Product Type | Suction Cup |
Tool Application | Removal |
Tool Material | Rubber |
UNSPSC Code | 27141001 |
Weight | 23g |