£12.99
Ex VAT
£15.59
Inc VAT
Product Details
Product Specification
This Suction Cup possesses an Innovative pistol grip allowing ease when in use. Ideal for removing small dents, holding side windows while working on the window mechanism etc. Also suitable for positioning floor and wall tiles in DIY and home improvement situations. Capable of lifting up to 12kg.
Features and Benefits
• The innovative pistol grip makes it easier to use
• Perfect for removing small dents and holding side windows during renovations
• Ideal for positioning floor and wall tiles in DIY and home renovations
• Capable of lifting up to 12kg.
• Trigger action with 70mm suction cup
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341041106 |
ECLASS Code | 21049090 |
Length | 210mm |
MFR Part No. | 4110 |
Number of Pieces | 1 |
Product Type | Suction Cup |
Tool Material | Nylon |
UNSPSC Code | 27141001 |
Weight | 167g |