£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
An 8-piece metal compound and buffing wheel set.
Features and Benefits
• 8-piece buffing/polishing kit for metal surfaces and producing a mirror finish
Contents
• 2 x Mushroom polishing wheels
• 1 x Drum polishing wheel
• 1 x Cone polishing wheel
• 100mm diameter polishing wheel
• 75mm diameter polishing wheel
• 50mm diameter polishing wheel
Attribute | Value |
---|---|
Brand | Laser Tools |
Cup Diameter | 50-75-100mm |
EAN | 5018341076306 |
ECLASS Code | 21049090 |
Length | 347mm |
MFR Part No. | 7630 |
Number of Cups | 7 |
Number of Pieces | 8 |
Product Type | Bodywork |
Tool Application | Polishing |
Tool Material | Synthetic |
UNSPSC Code | 27141001 |
Weight | 0.3g |