£457.00
Ex VAT
£548.40
Inc VAT
Product Details
Product Specification
An air-powered surface preparation tool suitable for use on a variety of substrates including metals, rubber and plastics. Ideal for use on steel and other softer metals when removing contaminants, rust, and more, to leave a bright metal surface.
Features and Benefits
• Removes paint, stripes, and rust, removing the need for sandblasting
• Includes a hose connection for dust & material extraction
• 180° head movement for left- or right-handed use.
• Supplied with three wire brushes, stripping wheel & eraser.
• Includes stripe off eraser designed for removing pinstripes, vinyl stickers, stripes, and decals, on painted metal surfaces, plate glass, aluminium and glass fibre
Attribute | Value |
---|---|
Air Pressure | 90psi |
Brand | Laser Tools |
EAN | 5018341923310 |
ECLASS Code | 21049090 |
Includes | Wheels |
Length | 370mm |
MFR Part No. | 92331 |
Number of Pieces | 5 |
Product Type | Body Filler Applicator |
Tool Application | Removal |
Tool Material | Mixed |
UNSPSC Code | 27141001 |
Weight | 1995.0g |