£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
Product Documents
The Aluminium Tap Down Tool Kit is a must-have for customers desiring efficiency in addressing high spots and small dents. Ideal for automotive enthusiasts and professionals, this kit provides a user-friendly and versatile solution. The aluminium tap-down tool is designed for controlled tapping to repair imperfections caused by hail, door dings, or minor collisions.
Features and Benefits
• Adjustable body length: 70mm - 100mm for adaptability
• Ideal for addressing high spots and small dents
• Knurled finish for precision handling
Contents
• 1x tap-down tool, aluminium
• 2x pointed interchangeable heads
• 1x parallel flat interchangeable heads
• 1x tapered flat heads
Typical Applications
• Automotive body repair
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341924690 |
ECLASS Code | 21049090 |
MFR Part No. | 92469 |
Number of Pieces | 5 |
Product Type | Tap Down Set |
Tool Application | Bodywork |
Tool Material | Aluminium |
UNSPSC Code | 27141001 |