£8.29
Ex VAT
£9.95
Inc VAT
Product Details
Product Specification
Product Documents
Small tear drop sander grip designed for easy sanding of corners and curved surfaces.
Features and benefits
• Rounded contour for sanding into corners and fine body lines
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341913809 |
ECLASS Code | 21049090 |
Length | 65mm |
MFR Part No. | 91380 |
Number of Pieces | 1 |
Product Type | Body Filler Applicator |
Tool Application | Sanding |
Tool Material | Rubber |
UNSPSC Code | 27141001 |
Weight | 73.0g |