noscriptPower TEC THIN SPOON 40° ANGLE 91203 | Cromwell Tools

Power TEC

THIN SPOON 40° ANGLE

SKU:

PWT5039120D

MPN:

91203

£28.49

Ex VAT

£34.19

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This thin spoon 40° angle is made from strong medium carbon steel.


    Features and Benefits
    • Ideal for restricted access situations when it is not possible to use a dolly


    Product Specification
    Attribute
    Value

    Brand

    Power TEC

    EAN

    5018341912031

    ECLASS Code

    21049090

    Length

    260mm

    MFR Part No.

    91203

    Number of Pieces

    1

    Product Type

    Thin Spoon 40° Angle

    Tool Application

    Panel

    UNSPSC Code

    27141001

    Weight

    600g