£26.99
Ex VAT
£32.39
Inc VAT
Product Details
Product Specification
This domed anvil dolly is made from medium carbon steel.
Features and Benefits
• Heat-treated to the highest of standards
• Sand-blasted and polished finished
• Designed to fit into the palm of your hands and to be used on lightweight panels
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341918330 |
ECLASS Code | 21049090 |
MFR Part No. | 91833 |
Number of Pieces | 1 |
Product Type | Thin Toe Dolly |
Tool Application | Panel |
Tool Material | Steel |
UNSPSC Code | 27141001 |
Weight | 920g |