£30.49
Ex VAT
£36.59
Inc VAT
Product Details
Product Specification
This toe dolly is designed to be used on hard-to-reach areas.
Features and Benefits
• Heat-treated, sand-blasted, ground and polished to the highest of standards
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341911966 |
ECLASS Code | 21049090 |
MFR Part No. | 91196 |
Number of Pieces | 1 |
Product Type | Toe Dolly |
Tool Application | Panel |
UNSPSC Code | 27141001 |
Weight | 1300g |