£47.79
Ex VAT
£57.35
Inc VAT
Product Details
Product Specification
This Trim and Panel Removal Kit is a comprehensive set of tools designed for the safe and efficient removal of trim and panels. Made from high-quality composite material, this set is specifically engineered to prevent damage during removal tasks.
Features and Benefits
• Manufactured from composite material for durability
• carefully crafted to provide the necessary functionality and precision required for these specific tasks
• Supplied in a handy storage wallet for easy transportation
• Versatile kit for various applications
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341069780 |
ECLASS Code | 21049090 |
Length | 265mm |
MFR Part No. | 6978 |
Number of Pieces | 27 |
Product Type | Trim Removal Tool |
Tool Application | Removal |
Tool Material | Nylon |
UNSPSC Code | 27141001 |
Weight | 1105g |