£34.49
Ex VAT
£41.39
Inc VAT
Product Details
Product Specification
This set of complete 11 impact trim tools are resistant and safe for removal and installation of interior and exterior trim, door panels and dash. Including an adhesive weight remover with a cutting edge for wheels makes it ideal for upholstery panels, body mouldings and emblems.
Features and Benefits
• Set comprises: wide, pull & narrow-type removers; general handy remover
• Panel remover; clip panel type removers: upholstery, angled, fork-tip (flat), sharp-tip (flat), blunt-tip (flat), clip panel
• Special plastic for minimal damage
• Supplied in handy wallet that can be rolled up for easy storage or hung on workshop wall
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341922634 |
ECLASS Code | 21049090 |
MFR Part No. | 92263 |
Number of Pieces | 11 |
Product Type | Trim Remover Tool |
Tool Application | Bodywork |
UNSPSC Code | 27141001 |