£49.49
Ex VAT
£59.39
Inc VAT
Product Details
Product Specification
This set of 5 composite trim clip removal tools are ideal for the use on clips, fasteners, door cards and fascias. Be sure to have a safe removal with their anti-scratch technology and manufactured from composite material they can be used on both internal and external trim.
Features and Benefits
• For the safe removal of trim, clips & fasteners
• Anti scratch
• Manufactured from composite material
• For use on internal & external trim
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341069001 |
ECLASS Code | 21049090 |
Length | 220mm |
MFR Part No. | 91269 |
Number of Pieces | 5 |
Product Type | Trim Removal Tool |
Tool Application | Removal |
Tool Material | Steel |
UNSPSC Code | 27141001 |
Weight | 764g |