£26.79
Ex VAT
£32.15
Inc VAT
Product Details
Product Specification
The Trim Clip Removal Pliers are specifically designed to tackle the removal of broken plastic rivets and trim clips with ease. This versatile tool is a valuable addition to any automotive or DIY toolkit. Featuring an angle adjustment range of 0 - 90°, these pliers provide flexibility in accessing and removing trim clips from various angles. This adjustable feature ensures efficient and effective removal in different situations. Equipped with a quick-release mechanism, these pliers allow for swift and hassle-free operation.
Features and Benefits
• Angle adjustment: 0 - 90°
• Quick release mechanism
• Will remove trim clips and broken trim clips, also known as Push Pin Pliers
• Steel construction
• Dipped handles
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341062446 |
ECLASS Code | 21049090 |
Length | 314mm |
MFR Part No. | 6244 |
Number of Pieces | 1 |
Product Type | Trim Removal Tool |
Tool Material | Steel |
UNSPSC Code | 27141001 |
Weight | 361g |