£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
Introducing the Trim Clip Remover, an essential tool for effortless and damage-free removal of trim clips and fasteners. This high-quality tool is designed with precision and convenience in mind, making your automotive or DIY projects a breeze. It features a protecting sheath that not only safeguards the surrounding surfaces but also provides enhanced leverage, ensuring a secure grip and preventing slippage during use. With a length of 165mm, it offers optimal reach and manoeuvrability, allowing you to access tight spaces with ease.
Features and Benefits
• Protecting sheath allows greater leverage
• Length: 165mm
• Dipped handle
• Manufactured from carbon steel
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341077037 |
ECLASS Code | 21049090 |
Length | 200mm |
MFR Part No. | 7703 |
Number of Pieces | 1 |
Product Type | Trim Removal Tool |
Tool Application | Removal |
Tool Material | Steel |
UNSPSC Code | 27141001 |
Weight | 104g |