£12.79
Ex VAT
£15.35
Inc VAT
Product Details
Product Specification
The Trim Clip Remover is a specialized pair of pliers designed to facilitate quick, easy, and safe removal of trim clips without causing damage to the trim itself. This tool is essential for automotive repairs, DIY projects, and various applications that involve removing trim clips. Equipped with spring-loaded functionality, these pliers provide the necessary force to effectively remove trim clips. The spring-loaded mechanism ensures smooth and efficient operation, reducing the effort required during the removal process.
Features and Benefits
• Spring loaded pliers for trim removal
• Fine tips for greater access
• Allows for clips to be gently eased out, reducing the chance of causing damage to the trim
• 12mm - 5mm jaw
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341066949 |
ECLASS Code | 21049090 |
Length | 229mm |
MFR Part No. | 6694 |
Number of Pieces | 1 |
Product Type | Trim Removal Tool |
Tool Application | Removal |
Tool Material | Steel |
UNSPSC Code | 27141001 |
Weight | 11g |