£23.99
Ex VAT
£28.79
Inc VAT
Product Details
Product Specification
These Trim Clip Remover Pliers are great for quickly and easily removing trim clips without damaging the surrounding regions. Fine tips give for more access during more difficult jobs, allowing the clips to be softly and safely taken out.
Features and Benefits
• Spring loaded pliers for trim removal
• Fine tips for greater access
• Allows for clips to be gently eased out, reducing the chance of causing damage to the trim
• 12mm - 5mm jaw
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341913434 |
ECLASS Code | 21049090 |
MFR Part No. | 6694 |
Number of Pieces | 1 |
Product Type | Clip Remover Set |
Tool Application | Removal |
UNSPSC Code | 27141001 |