£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
The Trim Pry Bar is an essential tool for safely and efficiently removing various clips, trim, panels, and plastic mouldings without causing damage. With its non-marking wedge and curved end, this pry bar provides easy access and allows for the gentle removal of trim pieces. Featuring a 25mm blade, this tool is designed to fit into tight spaces, making it ideal for intricate trim removal tasks. Its compact size enables precise manoeuvrability, ensuring that trim can be eased off without exerting excessive force.
Features and Benefits
• Removes clips, trim, panels & plastic mouldings
• 25mm blade
• Manufactured from composite material
• Reduces the risk of marking the bodywork
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341912758 |
ECLASS Code | 21049090 |
Length | 25mm |
MFR Part No. | 91275 |
Number of Pieces | 1 |
Product Type | Trim Remover Tool |
Tool Application | Removal |
Tool Material | Composite |
UNSPSC Code | 27141001 |