£12.79
Ex VAT
£15.35
Inc VAT
Product Details
Product Specification
This set of four heavy duty impact scrapers are made from high value composite material ideal for you to remove trim, hubcaps and adhesive wheel weights. These handy tools can be re-sharpened with a file making it suitable for a number of jobs, not to mention the tough composite material making it ideal for impact use.
Features and Benefits
• Made from tough composite material for impact use
• Designed to remove plastic trim from vehicles
• Also suitable for removing hubcaps & adhesive wheel weights
• Sizes: 270mm long. 19, 22, 25 & 38mm wide
• Can be re-sharpened with a file
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341912741 |
ECLASS Code | 21049090 |
Length | 281mm |
MFR Part No. | 91274 |
Number of Pieces | 4 |
Product Type | Clip Remover Set |
Tool Application | Removal |
Tool Material | Composite |
UNSPSC Code | 27141001 |
Weight | 200g |