£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
The Trim Removal Set 4PC is a comprehensive toolset designed specifically for the removal of clips and trim in modern cars. This 4-piece set includes a variety of carefully designed tools to tackle various trim removal tasks with ease. Whether you are a professional automotive technician or a DIY enthusiast, the Trim Removal Set 4PC provides the necessary tools for efficient and damage-free trim removal in modern cars. With its variety of designs, inclusion of a wheel balance weight removal tool, and plastic construction, this set offers convenience, versatility, and protection during trim removal tasks.
Features and Benefits
• This 4-piece set includes a variety of designs to remove clips and trim in modern cars
• For removing clips and trim in modern cars
• Includes a wheel balance weight removal tool with cutter
• Plastic construction to help prevent paint/trim damage
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341043827 |
ECLASS Code | 21049090 |
Length | 280mm |
Number of Pieces | 4 |
Product Type | Trim Removal Tool |
Tool Material | Nylon |
UNSPSC Code | 27141001 |
Weight | 210g |