£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
Introducing the versatile Trim Removal Tool 10-in-1, a must-have accessory for any automotive enthusiast or professional. This multifunctional tool is designed to tackle a wide range of tasks, making it suitable for various makes and models. With its 10-in-1 functionality, this tool serves as a reliable companion for numerous automotive jobs. It excels at tasks such as removing moulding trim and badges, ensuring a seamless and clean finish. The windscreen wiper wrench and moulding clip remover function make quick work of stubborn clips, providing easy access for repairs or replacements.
Features and Benefits
• Moulding trim and badge remover
• Windscreen wiper wrench/moulding clip remover
• Door rubber/metal clip inserter, door handle clip remover
• Door weather strip and bezel clip remover, headlamp spring clip tool
Typical Applications
• Suitable for: Fiat, Ford, Honda, Mazda, Mitsubishi, Nissan, Peugeot, Renault, Rover, Seat, Skoda, Subaru, Toyota, Volkswagen, Volvo
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341023737 |
ECLASS Code | 21049090 |
Length | 327mm |
MFR Part No. | 2373 |
Number of Pieces | 1 |
Product Type | Trim Removal Tool |
Tool Material | Steel |
UNSPSC Code | 27141001 |
Weight | 152g |