£30.79
Ex VAT
£36.95
Inc VAT
Product Details
Product Specification
The Trim Removal Tool is an essential tool designed for removing trims with precision and care. With a wedge width of 350mm, it provides a wide surface area that helps prevent creasing of trims during removal. The tool is thoughtfully crafted from a durable composite material, ensuring it won't damage coated surfaces or leave scratches behind. One of the key features of this tool is its thin leading edge combined with a wide profile. This design allows the tool to be easily inserted underneath the trim to be removed. By gently sliding the tool along, it can effectively lift the trim in one smooth motion, minimizing distortion or unnecessary force.
Features and Benefits
• Wedge width: 350mm, giving a wide surface area to help prevent creasing trims
• Made from composite material to help prevent damage to coated surfaces
• Thin leading edge combined with wide profile allows the tool to be inserted under the trim to be removed, allowing the trim to be removed in one movement without excessive distortion
• Reduces the potential of damage usually caused by screwdrivers being used as pry bars to lever off trims
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341912307 |
ECLASS Code | 21049090 |
MFR Part No. | 91230 |
Product Type | Trim Remover Tool |
UNSPSC Code | 27141001 |