£41.79
Ex VAT
£50.15
Inc VAT
Product Details
Product Specification
The 4pc trim remover kit is an essential set of tools designed for safely and effectively removing various types of trim and moulding from vehicles or other surfaces. This versatile kit provides a range of tools to handle different trim removal tasks with ease. With four different tools included, this kit offers a comprehensive selection for a variety of trim removal needs. Each tool is designed with specific shapes and edges to ensure precise and damage-free removal of trim pieces. Whether you're a professional automotive technician or a DIY enthusiast, the 4pc trim remover kit is a valuable addition to your toolkit.
Features and Benefits
• Ideal for door panels, trim and trim clip removal
• Contains: Large U-shaped clip remover, small U-shaped clip remover, large V-shaped clip remover, round trim remover
• Soft grip handles
• Stainless-steel heat-treated shafts
• Supplied in a robust wallet for storage
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341073961 |
ECLASS Code | 21049090 |
Length | 230mm |
MFR Part No. | 7396 |
Number of Pieces | 4 |
Product Type | Trim Removal Tool |
Tool Material | Steel |
UNSPSC Code | 27141001 |
Weight | 521g |