£16.79
Ex VAT
£20.15
Inc VAT
Product Details
Product Specification
This set of 5 composite trim clip removal tools are ideal for the safe removal of clips, fasteners, door cards and fascia's. Completely manufactured from composite material and crafted to be anti-scratch, you can remove the worry of damaging any surrounding areas during removal.
Features and Benefits
• For the cautious removal of trim, clips & fasteners
• Anti scratch
• Manufactured from composite material
• For use on internal & external trim
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341912697 |
ECLASS Code | 21049090 |
MFR Part No. | 91269 |
Number of Pieces | 5 |
Product Type | Trim Removal Tool |
Tool Application | Removal |
Tool Material | Composite |
UNSPSC Code | 27141001 |