£44.79
Ex VAT
£53.75
Inc VAT
Product Details
Product Specification
The Twin Glass Holder and Suction Cup made of Aluminium is an essential tool for safely and conveniently carrying glass or heavy sheet metals. With a maximum load capacity of 80kg, it provides reliable support for various transportation needs. Manufactured from lightweight aluminium, this tool offers a sturdy construction while remaining lightweight and easy to handle. The aluminium material ensures durability and longevity, making it suitable for both professional and DIY use.
Features and Benefits
• 80kg maximum load capacity
• Manufactured from lightweight aluminium
• Packaged in a cardboard box
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341037116 |
ECLASS Code | 21049090 |
Length | 365mm |
MFR Part No. | 3711 |
Number of Pieces | 1 |
Product Type | Glass Suction Cup |
Tool Material | Aluminium |
UNSPSC Code | 27141001 |
Weight | 4336g |