£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
The twin glass holder and suction cup is a versatile tool that serves as a dent puller and is also ideal for carrying heavy and awkward items such as windows. Its twin suction cups provide a secure grip, ensuring stability and reliability during use. Distributing the weight evenly, this minimizes the risk of damage or breakage during transportation. Additionally, the twin suction cups provide increased stability and balance, making it easier to manipulate and position heavy objects with precision.
Features and Benefits
• Max load capacity: 100kg.
• Cup diameter: 120mm.
• Twin suction cups.
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341035969 |
ECLASS Code | 21049090 |
Length | 325mm |
Number of Pieces | 1 |
Product Type | Glass Suction Cup |
Tool Material | Nylon |
UNSPSC Code | 27141001 |
Weight | 601g |