£26.49
Ex VAT
£31.79
Inc VAT
Product Details
Product Specification
This Utility dolly is made from medium carbon steel.
Features and Benefits
• Ideal for various shaped panels and conveniently shaped for grip
• Heat- treated to the highest of standards
• Sand-blasted and polished finished
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341911942 |
ECLASS Code | 21049090 |
MFR Part No. | 91194 |
Number of Pieces | 1 |
Product Type | Utility Dolly |
Tool Application | Panel |
Tool Material | Steel |
UNSPSC Code | 27141001 |
Weight | 1250g |