£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
The trim clip tool, specifically designed for effortless removal and installation of window handle retainer clips found behind traditional window winder handles, this tool ensures a damage free process, safeguarding both handle and surrounding trim. With this tool, you can easily push back the 'C' type clip in a gentle manner, enabling the smooth removal of the handle off the spigot. Simplifying the task of working with window handle retainer clips, providing a seamless and convenient solution without risking any harm to the handle or surrounding trim.
Features and Benefits
• Ideal for use on older and classic cars
• Safely removes the winder handle retaining clip
• Allows the handle to be removed or repositioned
• Avoids damage to the fascia panel
• Specialist bodyshop tool
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341017767 |
ECLASS Code | 21049090 |
Length | 275mm |
MFR Part No. | 1776 |
Number of Pieces | 1 |
Product Type | Winder Handle |
Tool Material | Steel |
UNSPSC Code | 27141001 |
Weight | 91g |