£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
The Windscreen Repair Kit is a must-have tool for minimizing the appearance of chips and cracks in windscreens while preventing them from spreading further. This kit is suitable for all types of laminated windscreens, making it versatile and applicable to various vehicles. The Windscreen Repair Kit utilizes a durable resin formula that is designed to withstand low temperatures without freezing. This ensures the kit's usability in different weather conditions, making it reliable and convenient for repairs year-round.
Features and Benefits
• For all types of laminated windscreens
• UV lamp will be required if used inside
• Minimises the appearance of chips and cracks in windscreens and stops them spreading
• Durable resin formula (will not freeze at low temperatures)
• Good for multiple repairs
• For repairing one layer of glass only
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341051983 |
ECLASS Code | 21049090 |
Length | 217mm |
Number of Pieces | 15 |
Product Type | Windscreen Repair Kit |
UNSPSC Code | 27141001 |
Weight | 68g |