£68.49
Ex VAT
£82.19
Inc VAT
Product Details
Product Specification
The Windscreen Twin Suction Cup Handle Set is the ultimate key for securely handling and fitting windshields with ease. This set is designed specifically for handling curved glass weighing up to 40kg.
Features and Benefits
• 2 suction cup handles, each handle equipped with 2 x 117mm diameter suction cups for increased grip and load capacity
• Flexible action handles for a snug and secure fit
• Manufactured from tough lightweight ABS plastic for durability
• Supplied with a ratchet tie down strap to help fix the glass in position
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341076962 |
ECLASS Code | 21049090 |
Length | 390mm |
MFR Part No. | 7696 |
Number of Pieces | 7 |
Product Type | Suction Cup |
Tool Application | Windscreen |
UNSPSC Code | 27141001 |
Weight | 1652g |