£31.49
Ex VAT
£37.79
Inc VAT
Product Details
Product Specification
Suitable for a wide range of uses, This Windscreen Washer Jet Tool includes adjusters for Mercedes-Benz and Vauxhall. As well as interchangeable heads making it a universal tool ideal for a wide range of jobs, due to the universal adjusting tube and cleaning needle. The handle is equipped with an internal hexagon and magnet to ensure adaptors are held securely in place during use.
Features and Benefits
• Windscreen Washer Jet Cleaning & Adjusting Tool with interchangeable heads
• Universal adjusting tube & cleaning needle
• Vauxhall/Opel special adjuster - applications: Astra J, Insignia.Mercedes-Benz special adjuster - Applications: W204, W207, W212, W218
• Equivalent to OEM 001 589 02 16 00
• Handle equipped with an internal hexagon & magnet to ensure adaptors are held securely in place during use
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341080914 |
ECLASS Code | 21049090 |
Length | 181mm |
Number of Pieces | 2 |
Product Type | Washer Jet Tool Kit |
Tool Material | Aluminium |
UNSPSC Code | 27141001 |
Weight | 100g |