£23.99
Ex VAT
£28.79
Inc VAT
Product Details
Product Specification
This handy Windscreen Washer Jet Tool cleans your jet stream and adjusts its direction. With changeable tube length, it's possible to unblock while modifying the jet stream angle. The perfect addition to your toolkit, with a small shape of 103 x 17 x 14mm and a body constructed of lightweight aluminium paired with a carbon steel needle designed for clearing the jet.
Features and Benefits
• Adjustable tube length to unblock while adjusting the jet stream angle
• Compact design: 103 x 17 x 14mm
• Lightweight body manufactured from aluminium
• Needle manufactured from carbon steel
• Pocket clip for safe pocket storage
• Use the needle to unblock the jet and the tube to adjust the direction of the jet
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341079314 |
ECLASS Code | 21049090 |
Length | 182mm |
Number of Pieces | 1 |
Product Type | Washer Jet Tool Kit |
Tool Material | Aluminium |
UNSPSC Code | 27141001 |
Weight | 56g |