£29.99
Ex VAT
£35.99
Inc VAT
Product Details
Product Specification
The Wiper and Washer Jet Tool Kit is a versatile and essential set of tools for windscreen maintenance. This kit includes two key tools designed to facilitate wiper arm removal and washer jet maintenance. The universal wiper arm puller is a vital tool for safely and effectively removing wiper arms from a variety of vehicles. It provides a secure grip and allows for easy removal, minimizing the risk of damage to the wiper arm or the windscreen.
Features and Benefits
• Two essential tools for windscreen maintenance
• Universal wiper arm puller
• Washer jet tool kit for unblocking washer jets
• Also use to redirect washer jets
• Adjustable arms
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341056193 |
ECLASS Code | 21049090 |
Length | 173mm |
Number of Pieces | 2 |
Product Type | Washer Jet Tool Kit |
Tool Material | Steel |
UNSPSC Code | 27141001 |
Weight | 243g |