£52.49
Ex VAT
£62.99
Inc VAT
Product Details
Product Specification
Product Documents
The wiper arm puller set is manufactured from chrome molybdenum for a durable, long-lasting product that gives the user great versatility. The set comes supplied with two sets of adjustable legs which benefit from ball bearing to facilitate the sliding of the extractor beam.
Features and Benefits
• Tapered feet thickness allowing easier grip on large bolts
• More than one adjustable legs benefit from the ball bearing, which facilitates the sliding of the extractor beam
• Legs manufactured from Chrome Molybdenum for durability
Typical Applications
• Cars and commercial vehicles suitable for this set include, Audi, BMW, Chevrolet, Daewoo, Chrysler, Jeep, Citroën, Fiat, Ford, Honda, Hyundai, KIA, Land Rover, Mazda, MG, Rover, Nissan, Peugeot, Porsche, Volkswagen, MAN, MB, Scania
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341047504 |
ECLASS Code | 21049090 |
Length | 218mm |
MFR Part No. | 4750 |
Number of Pieces | 5 |
Product Type | Wiper Arm Puller |
Tool Application | Windscreen |
Tool Material | Chrome Molybdenum |
UNSPSC Code | 27141001 |
Weight | 715g |