£29.49
Ex VAT
£35.39
Inc VAT
Product Details
Product Specification
This Wiper Arm Puller is a simple tool with adjustable arms which allows the efficient remover of the wiper arm. With a width which is adjustable up to 45mm a reach of 13mm and the feet thickness of 4.5mm this compact tool is the perfect addition to your toolbox.
Features and Benefits
• Width: adjustable up to 45mm
• Reach: 13mm
• Feet thickness: 4.5mm
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341047511 |
ECLASS Code | 21049090 |
Length | 171mm |
MFR Part No. | 4751 |
Number of Pieces | 1 |
Product Type | Wiper Arm Removal Tool |
Tool Material | Steel |
UNSPSC Code | 27141001 |
Weight | 217g |