£16.49
Ex VAT
£19.79
Inc VAT
Product Details
Product Specification
The wiper arm removal tool is specifically designed to tackle stubborn wiper arms with ease. It is suitable for both spline taper and taper spigots, providing versatility for various types of wiper arms. The tool features a fixed width of 17mm and a reach of 27mm, allowing for effective removal in tight spaces. Its tapered feet have a thickness ranging from 1mm to 2mm, ensuring a secure grip on the wiper arm during removal. It incorporates a combination of screw thread and hook feet, providing multiple options for removing different types of wiper arms. This versatility makes it suitable for a wide range of vehicles.
Features and Benefits
• Width: 17mm (fixed); Reach: 27mm
• Tapered feet thickness: 1 - 2m
• Screw thread and hook feet.
• Sized for difficult access
• IMPORTANT: Ensure the threaded bar is well lubricated with molybdenum disulphide grease before use
• Note: The knob should not need forcing. If it does, the wiper may need lubricating or gently heating or tapping to remove it from the spindle
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341031732 |
ECLASS Code | 21049090 |
Length | 170mm |
MFR Part No. | 4751 |
Number of Pieces | 1 |
Product Type | Wiper Arm Removal Tool |
Tool Material | Steel |
UNSPSC Code | 27141001 |
Weight | 143g |