£15.79
Ex VAT
£18.95
Inc VAT
2 Variations Available
Product Details
Product Specification
Wrap block designed for use on contoured surfaces, ridges and radius edge sanding.
Features and Benefits
• Wrap sanding disc around block for radius edge sanding
• Hook faced for sanding contours and ridges
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341914936 |
ECLASS Code | 21049090 |
Length | 152mm |
MFR Part No. | 91493 |
Number of Pieces | 1 |
Product Type | Body Filler Applicator |
Tool Application | Sanding |
Tool Material | Rubber |
UNSPSC Code | 27141001 |
Weight | 23.0g |