noscriptLaser Tools BOOSTER CABLE HANDLES 600A 1 PAIR 30520 | Cromwell Tools

Laser Tools

BOOSTER CABLE HANDLES 600A 1 PAIR

SKU:

LSR5033052A

MPN:

30520

£14.99

Ex VAT

£17.99

Inc VAT

IN STOCK (2)

    Product Details

    Safely and securely operate and boost car and vehicle batteries with this heavy-duty pair of cable booster handles. These booster cable handles come supplied with a handle and clip and are designed to be fully insulated, rated up to 600amps. The handles are supplied as 1 pair and are suitable for up to 35mm² of cable.


    Features and Benefits
    • The cable handles are supplied as 1 pair of handles and grips, designed for heavy duty use and resistant to oils and heat
    • The cable handles are fully insulated and are rated up to 600amps
    • For convenience, the handles are suitable for up to 35mm² of cable


    Typical Applications
    • For use on booster cables


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    Cable Colour

    Black/Red

    EAN

    5018341305208

    ECLASS Code

    27050600

    Jaw Type

    Crocodile

    MFR Part No.

    30520

    UNSPSC Code

    26111704