£207.00
Ex VAT
£248.40
Inc VAT
Product Details
Product Specification
Product Documents
When the worst happens, and engines have stopped working, this jump start power pack can restart petrol engines up to 6.5L and diesel engines up to 3.0L. The pack is ideal for emergency start-ups of vehicles, from cars and vans to boats and forklifts.
Features and Benefits
• The power pack is ideal for emergencies when engines won't start
• Weight of 4.2kg for easy transport and convenience when using
• The design includes LED lights, voltage display, two 5V USB ports, a British Standard plug charger, a 12V charger and 2 alligator clips with 38cm of jump wire
Typical Applications
• For use on car, van, motorbike, boat and forklift engines
Standards
• CE & UKCA compliant; conforms to FCC and UL
Warning
• Charge this unit every three months or leave on permanent charge. Failure to do so will damage the battery. Ensure the Master switch (N) is on before charging.
Attribute | Value |
---|---|
Auxiliary Outputs | two 5V USB ports, British Standard plug charger, 12 volt charger and 2 alligator clips with 38cm jump wire. |
Boost Voltage | 12V |
Brand | Laser Tools |
EAN | 5018341069940 |
ECLASS Code | 28019190 |
Input Voltage | 240V |
MFR Part No. | 6994 |
Peak Current | 1200A |
UNSPSC Code | 26111710 |
Weight | 5.5kg |