£124.00
Ex VAT
£148.80
Inc VAT
Product Details
Product Specification
Product Documents
This multi-function jump starter is the ideal rescue for engines that won't start. The starter will staet 3.5L diesle or 4.5L petrol engines with a large capacity of 7200 mAh. It also adds as a handy power bank for a laptop or phone whilst on the go, designed with 2 USB ports, a 2 to 2 USB cable and 2 smart jump clamps.
Features and Benefits
• This power pack is designed for use with 12V vehicles, with a capacity of 7200mAh that will efficiently start diesel engines up to 3.5L and petrol engines up to 4.5L
• For use with laptops and phones when on the go, for on-demand power
• Has a peak current of 700A with a charging time of approx. 3 hours with a charging indicator
• Short circuit, overcharge, discharge, low voltage and reverse polarity protection for added safety and guaranteed power
• Supplied with a storage case for easy transport and organisation
Typical Applications
• For use with 12V vehicles as well as mobiles and laptops
Standards
• CE, UKCA & RoHS compliant
Attribute | Value |
---|---|
Auxiliary Outputs | includes 2 USB ports, 2 to 2 USB cable and 2 smart jumper clamps. |
Boost Start Current | 350A |
Boost Voltage | 12V |
Brand | Laser Tools |
EAN | 5018341074050 |
ECLASS Code | 28019190 |
Input Voltage | 240V |
MFR Part No. | 7405 |
Peak Current | 700A |
UNSPSC Code | 26111710 |
Weight | 1kg |