£8.29
Ex VAT
£9.95
Inc VAT
Product Details
Product Specification
Ideal for removal and installation of hard to reach brake and headlight springs.
Features and Benefits
• Manufactured from durable heat treated alloy steel
• Chemically blacked for corrosion protection
Attribute | Value |
---|---|
Additional Features | Corrosion resistant |
Brand | Draper |
EAN | 5010559243174 |
ECLASS Code | 21049090 |
MFR Part No. | 24317 |
Number of Pieces | 1 |
Product Type | Brake Caliper Hooks |
Tool Material | Steel |
UNSPSC Code | 27141001 |