£67.99
Ex VAT
£81.59
Inc VAT
Product Details
Product Specification
Adjustable brake rewind tool with threaded screw for left and right threads - fits over 1500 cars.
Features and Benefits
• For rewinding the brake piston back into the caliper
• Adjustable adaptor fits 1000s of vehicles
• Innovative left and right screw thread that increases the number of vehicles it can be used on - currently over 1500 vehicles
• Pins will take up to 50Nm torque
• Adaptor designed and made in Sheffield
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341056681 |
ECLASS Code | 21049090 |
MFR Part No. | 5668 |
Product Type | Caliper Wind-Back Tool |
UNSPSC Code | 27141001 |