£28.49
Ex VAT
£34.19
Inc VAT
Product Details
Product Specification
Adjustable 3pin adaptor with standard 2 pin drive
Features and Benefits
• Use in conjunction with Electronic Park Brake (EPB) reset equipment
• Adjustable to fit many modern vehicles
• Registered design
• Made in Sheffield
Typical Applications
• Use with LSR5033993B
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341060411 |
ECLASS Code | 21049090 |
MFR Part No. | 6041 |
Product Type | Caliper Wind-Back Tool |
UNSPSC Code | 27141001 |