£29.49
Ex VAT
£35.39
Inc VAT
Product Details
Product Specification
Adjustable 3 pin EPB adaptor with 3/8"D
Features and Benefits
• 3 pin Adjustable wind back brake adaptor with 3/8"
• Use in conjunction with appropriate electronic park brake reset equipment where required
• Made in Sheffield
• UK Registered design
Typical Applications
• Can be used for BMW: E89, F10, F11, F12, F13, F18, F25, Mini; VAG: A4, S4, A5, S5, A6, S6, A8, S8, Passat 3C, Passat CC, Tiguan; Renault: Grande Scenic; Volvo: S60, S80, V60, V70, XC60, XC70
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341059170 |
ECLASS Code | 21049090 |
MFR Part No. | 5917 |
Product Type | Caliper Wind-Back Tool |
UNSPSC Code | 27141001 |