Connect

ASSORTED BRAKE DISC & DRUM FIXING SCREWS M10 - M12, 40PC

SKU:

CCT5033415K

MPN:

34159

£22.49

Ex VAT

£26.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    A brake disc and drum fixing screw set containing four different screws in M10 and M12 sizes for a wide range of makes and models. These offer a direct replacement for the OE components.


    Features and Benefits
    • Size: M10 x 1.25mm (13.3 x 19.4mm) - for Alfa Romeo, Fiat, Jeep, Saab, Vauxhall
    • Size: M10 x 1.5mm (10 x 18.9mm) - for Range Rover Sport, MINI
    • Size: M10 x 1.5mm (18 x 19.7mm) - for Ford, Land Rover, Volvo
    • Size: M12 x 1.5mm (18.8 x 21.3mm) - for Audi, Mercedes-Benz Sprinter, Porsche Cayenne, VW Touareg


    Product Specification
    Attribute
    Value

    Brand

    Connect

    EAN

    5018341341596

    ECLASS Code

    21049090

    MFR Part No.

    34159

    Number of Pieces

    40

    Product Type

    Brake Fittings

    Tool Material

    Steel

    UNSPSC Code

    27141001