£31.79
Ex VAT
£38.15
Inc VAT
Product Details
Product Specification
A brake disc and drum fixing screw set containing eight different screws in M6 and M8 sizes for a wide range of makes and models. These offer a direct replacement for the OE components.
Features and Benefits
• Sizes: M6 x 1mm (14 x 15mm), M6 x 1mm (11 x 16.1mm) for Mercedes-Benz, VW Group, Hyundai, Kia & Volvo
• Sizes: M6 x 1mm (11 x 14mm), M8 x 1mm (14 x 12.5mm) - for Citroën, Peugeot, Honda, Suzuki, Toyota, Mercedes-Benz
• Sizes: M8 x 1.25mm (10.9 x 15.6mm), M8 x 1.25mm (15.5 x 17mm) - for BMW cars, Nissan, Renault, Vauxhall vans
• Sizes: M8 x 1.25mm (15.9 x 15.7mm), M8 x 1.25mm (15.8 x 16.1mm) - for BMW, Range Rover, MINI, Ford, Mazda, Mercedes-Benz
Attribute | Value |
---|---|
Brand | Connect |
EAN | 5018341341602 |
ECLASS Code | 21049090 |
MFR Part No. | 31460 |
Number of Pieces | 80 |
Product Type | Brake Fittings |
Tool Material | Steel |
UNSPSC Code | 27141001 |