£59.99
Ex VAT
£71.99
Inc VAT
2 Variations Available
Product Details
Product Specification
PCL Brake bleeders are used for bleeding and refilling the brake systems of
all types of vehicles, quickly and cleanly by a single person. Available with a
replenishment system.
Features
-Simple, single person operation
-Does not require specialised brake reservoir caps
-Quick, clean and efficient
-Draws fluid from the bleed nipple enabling either bleeding or full replacement of fluid in system
Attribute | Value |
---|---|
Additional Features | Simple, single person operation.Quick, clean and efficient.Does not require specialised brake reservoir caps.Draws fluid from the bleed nipple enabling either bleeding or full replacement of fluid in system. |
Brand | PCL |
EAN | 5014875127835 |
ECLASS Code | 21049090 |
MFR Part No. | BB143102 |
Overall Length | 295mm |
Product Type | Brake & Clutch Bleeder - Pneumatic |
Tool Material | Plastic |
UNSPSC Code | 27141001 |
Weight | 700g |