£34.79
Ex VAT
£41.75
Inc VAT
Product Details
Product Specification
Product Documents
This brake adaptor set is a versatile component to any mechanic or engineer's tool collection. The 3-piece set contains essential brake caliper rewind adaptors to fit a large range of vehicles. Two of the adaptors have been designed with adjustable pins which can be be adapted to fit popular brands such as Audi, BMW, Iveco Daily, Renault, Range Rover Evoque, Seat, Volkswagen and Volvo. The third adaptor allows for the adjustable adaptors to be used with a 3/8in. drive wind back tool for even better versatility.
Features and Benefits
• Includes a magnetic 2-pin Drive to 3/8in. adaptor, and two pin adaptor to fit hundreds of cars
• Adjustable pins allow application on a wide range of vehicle and automobile brands
• Supplied in a handy plastic case for easy organisation and storage
Typical Applications
• Brake adaptors made compatible with Audi, BMW, Iveco Daily, Renault, Range Rover Evoque, Seat, Volkswagen and Volvo.
Notes
• The three pin adaptor can only be used with Electronic Park Brake tools
Attribute | Value |
---|---|
Brand | Laser Tools |
ECLASS Code | 21049090 |
Includes | Magnetic 2 Pin Drive to 3/8"D adaptor |
MFR Part No. | 6090 |
Number of Pieces | 3 |
Overall Length | 168mm |
Product Type | Brake Adaptor |
Tool Material | Steel |
UNSPSC Code | 27141001 |
Weight | 399g |