£9.49
Ex VAT
£11.39
Inc VAT
Product Details
Product Specification
A simple kit for bleeding brakes. Can be used for most vehicles with any of the 3 adapters included.
Features and Benefits
• Simple method for bleeding brakes
• Complete with 3 adaptors
• Tubing and container included
Typical Applications
• Bleeding brakes
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341029067 |
ECLASS Code | 21049090 |
Includes | Tubing and container |
MFR Part No. | 2906 |
Number of Pieces | 1 |
Product Type | Brake & Clutch Bleeder - Hand Operated |
Tool Material | Plastic |
UNSPSC Code | 27141001 |