£75.49
Ex VAT
£90.59
Inc VAT
Product Details
Product Specification
Product Documents
This 7-piece set of 6 wrenches and a bleed hose is a perfect addition to any garage and workshop working with cars and vehicle brakes. The wrenches come with hard-duty captive sockets.
Features and Benefits
• The silicone bleed hose fitted with an inline one-way valve ideal for bleeding brake and hydraulic clutch systems
• Supplied in a blow case lined with EVA foam for easy transportation and organised storage
• For efficiency when working, the wrenches are colour-coded for easy and quick identification
Typical Applications
• For use on hydraulic clutch systems and brakes
Attribute | Value |
---|---|
Brand | Laser Tools |
ECLASS Code | 21049090 |
MFR Part No. | 6783 |
Number of Pieces | 7 |
Overall Length | 260mm |
Product Type | Brake Bleeder Wrench |
Tool Material | Chrome Vanadium |
UNSPSC Code | 27141001 |
Weight | 680g |